Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M3425B Palimar Wall Mirror
Mfr # M3425B
Zoro # G303696266
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # M3425B
- Zoro # G303696266
- UPC # 36155282145
- Country of Origin China
- Category Decorative Mirrors
Description
Coastal Is Not A Geography It Is A State Of Mind! The Palimar 36" Wall Mirror Uses Natural Sisal Rope To Frame Our Beveled Clear Glass Mirror And Create This Nautical Themed Masterpiece. At Home In Any Coastal Cottage Or Where Ever You Want Create A
Features- Framed in sisal rope, our Palimar wall mirror has a nautical look and informal styling. Perfect for a seaside cottage, but it looks great anywhere
- Finish: Sisal Rope Frame
- Shape: Round
- Collection: Pan Pacific
- Diameter: 36"
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 6-Piece Cotton Bath Towel Set-Taupe (664050FZZ)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J570)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- VINTIQUEWISE Creative Bamboo Hanging Wall Mirror Round Shape, Natural for Living Room, Dining Room or Playroom (QI004407)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- QUOIZEL Marcos Mirror (QR1857BN)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- Bassett Miror Co Inc Decorative Mirrors