Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M3401B Orlando Wall Mirror
Mfr # M3401B
Zoro # G303696143
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bassett Miror Co Inc
- MFR # M3401B
- Zoro # G303696143
- UPC # 36155282022
- Country of Origin China
- Category Decorative Mirrors
Description
Our Elaborate Orlando Wall Mirror Has An Aged Iridescent Finish That Recreates The Look Of A Mercury Glass Labyrinth.
Features- Both elaborate and dazzling, our Orlando wall mirror has an aged
- Iridescent finish that recreates the look of mercury glass
- Finish: Mercury
- Shape: Round
- Collection: Hollywood Glam
- Width: 40"
- Height: 40"
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- KEE Round Tables > Breakroom Tables > Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top, Grey (TB48RNDGYBPBK)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- HOLLAND BAR STOOL CO Georgia Tech 15" x 26" Basketball Mirror (MBsktGATech)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- Bassett Miror Co Inc Decorative Mirrors