Shop All Decorative Mirrors
Bassett Miror Co Inc
Bassett Mirror M3340B 26 in. Beaded Wall Mirror
Mfr # M3340B
Zoro # G903696208
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # M3340B
- Zoro # G903696208
- UPC # 36155277110
- Country of Origin China
- Category Decorative Mirrors
Description
This Wall Mirror From The Hollywood Glam Collection Features Stunning Beading Along The Frame'S Edges And An Antique Mirror Finish. The Classic Rectangular Shaped Allows This Piece To Go Well In Various Settings.
Specifications- Finish: Antique Mirror
- Shape: Rectangle
- Collection: Hollywood Glam
- Width: 26"
- Height: 48"
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- CASTELLO USA Smart Lisa 72 x 30 LED Smart Mirror with Voice Commands (CB-SM430-72-30)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- HOLLAND BAR STOOL CO Virginia Tech 15" x 26" Basketball Mirror (MBsktVATech)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- Bassett Miror Co Inc Decorative Mirrors