Shop All Table Lamps
Bassett Miror Co Inc
Bassett Mirror L3857T Charlotte Table Lamp
Mfr # L3857T
Zoro # G503909982
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L3857T
- Zoro # G503909982
- UPC # 36155398563
- Country of Origin China
- Category Table Lamps
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Brass
- Width: 15"
- Depth: 15"
- Height: 25"
- Shade Dimension: 15" x 13" x 9.75"
- Weight: 9.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- ILC Replacement for Flowtron Bk-15c replacement light bulb lamp (BK-15C FLOWTRON)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- JUNO LIGHTING Trac Dead End Connector, Black (R28 BL)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Blue (LT2009-BLU)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Green (CWT-2005-GR)
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Blue Drum Fabric Shade (CWT-2009-BL)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Yellow, 2PK (LIT4086H-SET2)
- Bassett Miror Co Inc Table Lamps