Shop All Table Lamps
Bassett Miror Co Inc
Bassett Mirror L3741T Lighting Barwick Table Lamp
Mfr # L3741T
Zoro # G703909898
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L3741T
- Zoro # G703909898
- UPC # 36155390758
- Country of Origin China
- Category Table Lamps
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- The Barwick Table Lamp Is A Bold Expression Of White Marble Juxtaposed With A Black Marble Complete With Brass Details And A White Linen Drum Shade
- Finish: White, Black, Brown
- Collection: Bohemian Spirit
- Width: 15"
- Depth: 15"
- Height: 31"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 10W 1000 LM 5000K LED Light (EE810W2F)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- SIMPLE DESIGNS Mosaic Tiled Glass Genie Table Lamp with Fabric Shade, Purple (LT3039-PRP)
- SIMPLE DESIGNS 10.04in Tall Ceramic Thimble Base Table Lamp, Matching Fabric Shade, Mustard Yellow (LT1134-MST)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, White Drum Fabric Shade (CWT-2012-WH)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light White (LD2005-WHT)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- Bassett Miror Co Inc Table Lamps