Shop All Table Lamps
Bassett Miror Co Inc
Bassett Mirror L3717T Thayer Table Lamp
Mfr # L3717T
Zoro # G403909839
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L3717T
- Zoro # G403909839
- UPC # 36155390536
- Country of Origin China
- Category Table Lamps
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Pearl
- Collection: Savoir Faire
- Width: 11"
- Height: 31"
- Depth: 11"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 2734 lm (2AVL2 30L MDR EZ1 LP840)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- ILC Replacement for Subzero Bi-series Bulb replacement light bulb lamp (BI-SERIES)
- PATIO LIVING Patio Living Concepts 19902 Nantucket Outdoor Table Lamp with Stone Wicker Shade (19902)
- DESIGN TOSCANO Monkey Business Sculptural Table Lamp (KY7955)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Black (LT3018-BLK)
- HENN & HART Lyon Two-Tone Table Lamp, Brushed Nickel & Matte Black (TL1257)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- Bassett Miror Co Inc Table Lamps