Shop All Table Lamps
Bassett Miror Co Inc
Bassett Mirror L3223TEC Belgian Luxe Rowan Table Lamp - Cement
Mfr # L3223TEC
Zoro # G203909640
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L3223TEC
- Zoro # G203909640
- Country of Origin China
- Category Table Lamps
Description
Bassett Mirror has fine art, decorative lamps and dining accessories. Our portfolios include living room tables, accent furniture, dining sets and mirrored furniture collections. We design lifestyle products which are modern, unique and match your taste and style. We have the best collection which helps you to choose the right product to enhance your living space.
Specifications- Finish: Cement
- Collection: Belgian Luxe
- Design: Rowan
- Width: 34" W
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/835/4P/RS/IS)
- HELLA Worklight Valuefit 5Rd 1.0 Led Mv Cr Bp, 357101002 (357101002)
- CLING 23.5 Touch Lamp - Cats (CL106120)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Rose Gold, White Drum Fabric Shade (CWT-2010-RG)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, White Drum Fabric Shade (CWT-2011-WO)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- Bassett Miror Co Inc Table Lamps