Shop All Table Lamps
Bassett Miror Co Inc
Bassett Mirror L3223T Rowan Table Lamp; Cement - 17 x 17 x 34 in.
Mfr # L3223T
Zoro # G503909913
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bassett Miror Co Inc
- MFR # L3223T
- Zoro # G503909913
- UPC # 36155348940
- Country of Origin China
- Category Table Lamps
Description
Bassett’s blend of style, comfort and great quality, stylish furniturepassionate about developing fashionable and innovative home furnishings at a great value andmake it easy to express your unique sense of style with a variety of options, including upholstery, beds, dining, home storage and home entertainment.
Specifications- Finish: Cement
- Dimension: 17 x 17 x 34"
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS PL-L 18W/841 (PL-L 18W/841 PHILIPS)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for OSRAM SYLVANIA F13TT/D835 (F13TT/D835 OSRAM SYLVANIA)
- HOLEX flashlight LED and UV with battery, Type: UV, LED (081518 UV-LED)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Metal Table Lamp, Brushed Steel, Light Pink Drum Fabric Shade (CWT-2009-LP)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Teal Drum Fabric Shade (CWT-2012-TL)
- LALIA HOME 31-in. Chrome Cascading Crystal Table Lamp, Black Shade (LHT-4022-BK)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- SIMPLE DESIGNS Textured Stucco Ceramic Oval Table Lamp, Green (LT2003-GRN)
- BRIGHTLIGHT 18 in. LED Gooseneck Light (BR3233364)
- Bassett Miror Co Inc Table Lamps