Shop All Wall Art & Decor
Bassett Miror Co Inc
Bassett Mirror 7300-488 Radii Wall Art; Gray & Black
Mfr # 7300-488
Zoro # G603758992
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # 7300-488
- Zoro # G603758992
- UPC # 36155388137
- Country of Origin China
- Category Wall Art & Decor
Description
The Abstract Beauty Of This Piece Will Not Only Catch Any Ones Eye But It Is A Perfect Conversation Starte! With Each Bmc Piece Being Handpainted By A Skilled Artist No Two Are Exactly Alike!
Specifications- Color: Gray & Black
- Finish: Black & White
- Material: Canvas/Pine Wood/Acrylic
- Size: W 49", D 1.7" & H 49"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Denatured' Canvas Art, 30x47 (PSL01311-C3047GG)
- TRADEMARK FINE ART Cora Niele 'Vintage Roses Still Life' Canvas Art, 12x19 (ALI41804-C1219GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- DESIGN TOSCANO Dragonfly Pond Stained Glass Window (TF26314)
- TRADEMARK FINE ART Leticia Herrera 'Horizontal Flores Iv' Canvas Art, 12x24 (WAG09296-C1224GG)
- NEXT INNOVATIONS Sapphire Small Butterfly Wall Art (101410064-SAPPHIRE)
- Bassett Miror Co Inc Wall Art & Decor