Shop All Wall Art & Decor
Bassett Miror Co Inc
Bassett Mirror 7300-282EC Thoroughly Modern Ring of Fire Canvas Art - Oil & Acrylic; Set of 2
Mfr # 7300-282EC
Zoro # G603731810
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # 7300-282EC
- Zoro # G603731810
- Country of Origin China
- Category Wall Art & Decor
Description
Bassett Mirror has fine art, decorative lamps and dining accessories. Our portfolios include living room tables, accent furniture, dining sets and mirrored furniture collections. We design lifestyle products which are modern, unique and match your taste and style. We have the best collection which helps you to choose the right product to enhance your living space.
Features- Ring of Fire Framed Art
- Set of 2
- Finish: Oil/Acrylic
- Collection: Thoroughly Modern
- Design: Ring of Fire
- Dimension: 1.5" H x 48" W x 24" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- TRADEMARK FINE ART John Nolan 'Homage To Matisse 11' Canvas Art, 14x14 (ALI37027-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'Red School House Barn ' Canvas Art, 18x24 (ALI40987-C1824GG)
- DESIGN TOSCANO Tiffany's The Holy Spirit, 1895 Art Glass (GM1013)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- TRADEMARK FINE ART Eric Joyner 'The Usual Suspects' Canvas Art, 10x32 (ALI1046-C1032GG)
- TRADEMARK FINE ART Dan Ballard 'New Morning' Canvas Art, 12x19 (ALI8011-C1219GG)
- TRADEMARK FINE ART Chris Paschke 'Peach Blossom Ii' Canvas Art, 16x32 (WAP05619-C1632GG)
- Bassett Miror Co Inc Wall Art & Decor