Shop All Coffee Tables
Bassett Miror Co Inc
Bassett Mirror 6880-LR-120 34 x 34 x 18 in. Living Room Sandhurst Cocktail Coffee Table - Round
Mfr # 6880-LR-120
Zoro # G803687979
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # 6880-LR-120
- Zoro # G803687979
- UPC # 36155394213
- Country of Origin China
- Category Coffee Tables
Description
Add Function While Adding Style To Your Living Space With Our Sandhurst Tables. Smaller Accent Table Tucks Neatly Under The Larger Round Cocktail. Blackended Steel Frames Are Accented With Wire-Brushed Oak And Clear Glass Table Tops.
Specifications- Finish: Gunmetal Powdercoat
- Shape: Round
- Material: Steel/Wood/Glass
- Collection: Sandhurst
- Dimension: 34"W x 34"D x 18"H
- Weight: 63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- BOSS Executive Chair, Padded Arms (B9331)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- MADISON PARK Madison Coffee Table - 34 x 17 in. (MP120-0174)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-MINT-GG)
- HENN & HART Sivil Brass Finish Coffee Table with Glass Shelf (CT0200)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- KD CAMA DE BEBE 45 in. Savannah Coffee Table Ivory with Natural Wood Top (KD3242107)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- Bassett Miror Co Inc Coffee Tables