Shop All End Tables
Bassett Miror Co Inc
Bassett Mirror 6260-LR-200 24 in. Newport End Table - Rectangle
Mfr # 6260-LR-200
Zoro # G603696119
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # 6260-LR-200
- Zoro # G603696119
- UPC # 36155389561
- Country of Origin China
- Category End Tables
Description
The Newport Collection Exudes Coastal Modermism Defined By The Fresh Airy Finish And White Marble. Ash Veneer In A Sunlbeached Finish Is Applied Over Thick Tapered Legs That Are Exposed Through The Tops Of The Marble Tabletops. Kd Construction.
Specifications- Finish: Sunbleached Ash
- Shape: Rectangle
- Width: 24"
- Height: 28"
- Depth: 24"
- Weight: 106 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box- Green (QI003691.G)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- LESRO Lenox Wood End Table Wood Frame 20x20in Solid Wood Top, Mocha (LW0620)
- MONARCH SPECIALTIES 18.25 W, 25.25 H, Particle Board, Metal Top, Brown (I 3673)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- ELK STUDIO Accent Table, 10 in W, 10 in L, 18 in H, Metal Top (S0035-11199)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- Bassett Miror Co Inc End Tables