Shop All End Tables
Bassett Miror Co Inc
Bassett Mirror 1112-LR-220 22 x 22 x 24 in. Living Room Whitman End Table - Round
Mfr # 1112-LR-220
Zoro # G503696332
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # 1112-LR-220
- Zoro # G503696332
- UPC # 36155393988
- Country of Origin China
- Category End Tables
Description
The Whitman Occasional Collection Features A Striking Contrast Between Bronze And Ivory Marble. Solid Stone Tops Rest On Steel Bases With Piano Casters For Functionality Accented With A Clear Glass Shelf. Kd Construction.
Specifications- Finish: Bronze/Marble
- Shape: Round
- Material: Metal/Marble/Glass
- Collection: Whitman
- Dimension: 22"W x 22"D x 24"H
- Weight: 58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Kit, Thermostat Grommet (07073.1000)
- TRUE Drier (925928)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FOLLETT ICE Drain Pan Grill (01051614)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- ADAMS Adams 8500-96-3731 Portobello Quik Fold Portable Resin Side Table (199256)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Stand - Mirror (MC001)
- BAXTON STUDIO Rose Modern Bohemian Natural Brown Rattan End Table (203-12670)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- Bassett Miror Co Inc End Tables