Shop All Table Lamps
Bassett Miror Co Inc
Basset L2597TEC Telestar Table Lamp - Rusty Textured KD
Mfr # L2597TEC
Zoro # G803909613
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L2597TEC
- Zoro # G803909613
- Country of Origin China
- Category Table Lamps
Description
Illuminate your space effortlessly with the addition of this lighting. Adaptable utility and striking looks combine seamlessly to bring you a charming piece. Bring fashionable function home and light up your look with the addition of this lighting.
Collection: Steam Punk.
Height: 30".
Volume: 1 cu ft.
Suite: Steam.
Finish: KD Rusty Textured.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Linear Lamp, 1600 lm, 4000K Color Temp (LED10ET8/G/4/840)
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- HALO H995Icat (H995ICAT)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- DESIGN TOSCANO Lotus of Monet's Garden Petite Tiffany-Style Table Lamp (TF10039)
- PATIO LIVING Patio Living Concepts 20784 Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body; antique beige linen Sunbrella shade fabric - Bisque (20784)
- LALIA HOME Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade (LHT-5014-CB)
- SAFAVIEH 19.25 in. Tori Table Lamp, Gold (TBL4014A)
- ALL THE RAGES All The Rages LT2007-WHT-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; White (LT2007-WHT-2PK)
- Bassett Miror Co Inc Table Lamps