Shop All Table Lamps
Bassett Miror Co Inc
Basset L2522TEC Barika Table Lamp - Blue Dimple Glass
Mfr # L2522TEC
Zoro # G203909527
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L2522TEC
- Zoro # G203909527
- Country of Origin China
- Category Table Lamps
Description
Make your space glow with the inclusion of this lighting. A stylish form and adaptable utility make this lighting a must-have piece that provides fashionable function. Light up any area with the addition of this lighting.
Collection: Transitions.
Width: 16".
Height: 31".
Volume: 3.28 cu ft.
Suite: Trans.
Style: Transitional.
Finish: Blue Dimple Glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Harp, 8" Brushed Pewter Lamp Harp (C60124)
- WESTINGHOUSE BULB CA8 25W CLR 2PK (3774)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- LIMELIGHTS Black Stick Lamp with USB charging port, White, PK 2 (LC2002-BAW-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- ALL THE RAGES All The Rages LT2008-GRN Ceramic Globe Table Lamp - Green (LT2008-GRN)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Purple (CWT-2007-PR)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- CWI LIGHTING Led Lamp With Brushed Brass Finish (1206T10-1-629)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- Bassett Miror Co Inc Table Lamps