Shop All Table Lamps
Bassett Miror Co Inc
Basset L2321TEC Eleanore Table Lamp - Crackled Ivory Ceramic
Mfr # L2321TEC
Zoro # G103909535
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett Miror Co Inc
- MFR # L2321TEC
- Zoro # G103909535
- Country of Origin China
- Category Table Lamps
Description
Brighten up any area with the addition of this lighting. Modest looks and dependable utility make this lighting a winning inclusion. Pleasing aesthetics and fashionable function make this lighting a must-have piece.
Collection: Old World.
Width: 14".
Height: 25".
Volume: 2.1 cu ft.
Suite: Oldwo.
Finish: Crackled Ivory Ceramic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6708)
- SWANSON TOOL 1500 Lumens, LED USB Socket Rechargable Work Light (99R10RECHG)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- HENN & HART 11.88 in. Henderson Brass Arc Table Lamp with White Milk Glass Shade (TL1126)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- LIMELIGHTS White Stick Lamp with Charging Outlet and Fabric Shade, Pink/White (LT2024-POW)
- ORE INTERNATIONAL Ore International 31171T-SN 32.5 in. to 37.5 in. Mid-Century Adjustable Tripod Silver Table Lamp (31171T-SN)
- Bassett Miror Co Inc Table Lamps