Shop All Decorative Mirrors
Bassett
Bassett M4300B 32 in. Round Julien Wall Mirror; Gold
Mfr # M4300B
Zoro # G103695988
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett
- MFR # M4300B
- Zoro # G103695988
- UPC # 36155382432
- Country of Origin China
- Category Decorative Mirrors
Description
32 in. Round Julien Wall Mirror, Gold
Bassett furniture is the perfect product to put into your rooms. It is constructed with wood that make the product sturdy and durable. Also, our product are designed with the up-to date design and creativity. We always works towards to fulfil the requirement of our end user.
Features- Exceptional designs and illumination
- Beautiful decoration capability feature
- Finish: Gold
- Size: 32 inch
- Shape: Round
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- ELK HOME Dunn Orb (H0807-9254)
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- ELK HOME Finbar Wall Mirror (7011-2013)
- HOLLAND BAR STOOL CO Louisville 15" x 26" Basketball Mirror (MBsktLville)
- Bassett Decorative Mirrors