Shop All Decorative Mirrors
Bassett
Bassett M4234 Largo Round Wall Mirror; White Rope - 36 in.
Mfr # M4234
Zoro # G003696061
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett
- MFR # M4234
- Zoro # G003696061
- UPC # 36155376646
- Country of Origin China
- Category Decorative Mirrors
Description
Bassett’s blend of style, comfort and great quality, stylish furniturepassionate about developing fashionable and innovative home furnishings at a great value andmake it easy to express your unique sense of style with a variety of options, including upholstery, beds, dining, home storage and home entertainment.
Specifications- Finish: White Rope
- Size: 36" Round
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD60MB-BK-GG)
- HOLLAND BAR STOOL CO Louisville 15" x 26" Basketball Mirror (MBsktLville)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- HOLLAND BAR STOOL CO Ohio State 15" x 26" Basketball Mirror (MBsktOhioSt)
- Bassett Decorative Mirrors