Shop All Decorative Mirrors
Bassett
Bassett M4225 Sophia Wall Mirror; Gold - 25 x 44 in.
Mfr # M4225
Zoro # G903696079
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett
- MFR # M4225
- Zoro # G903696079
- UPC # 36155376554
- Country of Origin China
- Category Decorative Mirrors
Description
Bassett’s blend of style, comfort and great quality, stylish furniturepassionate about developing fashionable and innovative home furnishings at a great value andmake it easy to express your unique sense of style with a variety of options, including upholstery, beds, dining, home storage and home entertainment.
Specifications- Finish: Gold
- Size: 25 x 44"
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- SUNSET INTERNATIONAL TRADE LLC Sunset Trading CF-4934-0877 Mission Bay Bedroom Dresser Beveled Glass Mirror with Vertical Wall Hanging Amish Brown - Solid Wood Frame (CF-4934-0877)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- BAXTON STUDIO Soleil Modern Antique Gold Finished Butterfly Accent Wall Mirror (150-8888)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- Bassett Decorative Mirrors