Shop All Decorative Mirrors
Bassett
Bassett M4218 Brookings Leaner Mirror; Antique Gold Leaf - 52 x 86 in.
Mfr # M4218
Zoro # G903696086
product price: $1,277.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,277.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett
- MFR # M4218
- Zoro # G903696086
- UPC # 36155376486
- Country of Origin China
- Category Decorative Mirrors
Description
Bassett’s blend of style, comfort and great quality, stylish furniturepassionate about developing fashionable and innovative home furnishings at a great value andmake it easy to express your unique sense of style with a variety of options, including upholstery, beds, dining, home storage and home entertainment.
Specifications- Finish: Antique Gold Leaf
- Size: 52 x 86"
- Weight: 147 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- Bassett Decorative Mirrors