Shop All Table Lamps
Bassett
Bassett L3573T Mabel Table Lamp; Brass - 17 x 17 x 30 in.
Mfr # L3573T
Zoro # G403909525
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett
- MFR # L3573T
- Zoro # G403909525
- UPC # 36155377650
- Country of Origin China
- Category Table Lamps
Description
Bassett’s blend of style, comfort and great quality, stylish furniturepassionate about developing fashionable and innovative home furnishings at a great value andmake it easy to express your unique sense of style with a variety of options, including upholstery, beds, dining, home storage and home entertainment.
Specifications- Finish: Brass
- Size: 17 x 17 x 30"
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- SATCO 6.5W T9 LED Amber Medium 2200K 620Ls 120V (S9588)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- LITEX INDUSTRIES 25" Table Lamp, Brushed Nickel Metal Base and Grey Shade (BL34LTX)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- QUICKWAY IMPORTS 16 Ceramic Table Lamp, with Reflecting Silver and Pink Circular Stand and White Cotton Lampshade (QI004587)
- ORE FURNITURE Ore Furniture K313 14.25 in. Touch Lamp - Floral (K313)
- Bassett Table Lamps