Bassett

Bassett 50L555 15 in. dia. Racing Inertia Advantage Black Powdercoated Wheels


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.

Features
  • Racing Inertia Advantage Black Powdercoated Wheels
  • High quality construction and durability
  • Impressive designs to add to the decor
  • Variety of styles for every type of accessory
Specifications
  • Wheel Diameter: 15 in.
  • Wheel Width (in): 10.000 in.
  • Wheel Bolt Pattern (app): 5 x 127mm 5 x 5 in.
  • Wheel Material: Steel
  • TPMS Sensor Compatible: No
  • TPMS Sensor Mounting Style: Universal band mount
  • Primary Wheel Color: Black
  • Wheel Finish: Gloss
  • Backspacing (in): 5.500 in.
  • Lug Nut Seat Style: Conical seat - 45 degree

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.