Shop All Square End Mills
Bassett
4-Flute Carbide Square Single End General-Purpose End Mill Bassett MSE-4 Bright 3/4x3/4x1-1/2x4
Mfr # B52151
Zoro # G2140128
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1 1/2 in
- Overall Length 4 in
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bassett
- MFR # B52151
- Zoro # G2140128
- UPC # 662355338063
- Country of Origin Multiple
- Category Square End Mills
Dimensions
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Details
Item | Mill |
End Mill Style | Square |
Description
Mill, Length of Cut 1 1/2 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Metric Wrench Set, 24-32mm, 9 pcs. (819)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- MILTON INDUSTRIES BLO-GUN PISTOL GRIP (MIS-160)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG M16X1.5X1.8 FEMALE ADAPTOR (KH70426)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-015-023)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia (MEF-047-071-3)
- Bassett End Mills