Shop All Gas Valves
Baso
Valve Body, 1/2X3/4", NG, 24VAC
Mfr # VLV49A-600R
Zoro # G7465409
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # VLV49A-600R
- Zoro # G7465409
- UPC # 00694777144960
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | N.G. Valve Body,1/2X3/4",24V |
Description
N.G. Valve Body,1/2X3/4 In.,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Steam Trap Cage Unit (1721)
- WHITE-RODGERS Universal Thermostat Guard, Metal (F29-0222)
- YELLOW JACKET High Side Hose, Low Loss, 9 In, Red (25602)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- HONEYWELL Vr8304P4504 24V Intermittent (VR8304P450)
- Baso Gas Valves