Shop All Gas Valves
Baso
Valve 3/8" Pilot Gas Valve, w/Flow Int, Continuous, Automatic Pilot
Mfr # H19AA-4
Zoro # G7695453
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140000
- Gas Type Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
- Ignition Type Continuous
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H19AA-4
- Zoro # G7695453
- UPC # 00013263558850
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
BtuH Capacity | 140000 |
Gas Type | Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures |
Ignition Type | Continuous |
Valve Type | Automatic Pilot |
Ambient Temp. Range | 32 Degrees to 150 Degrees F |
Item | Valve 3/8" Pilot Gas Valve,w/Flow Int |
Standards | ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, UL Standard 372 |
Max. Inlet Pressure | 1/2 psi |
Description
Valve 3/8 In. Pilot Gas Vlv,w/Flow Int
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Adapter Kit, Plumbing Adapter (T-450001PCK)
- HONEYWELL Rp972A1006 Pnuematic Reversing (RP972A1006)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- MASTER FLOW Master Flow AIC14WW Rotary Turbine Ventilator, Aluminum, Weathered Wood (AIC14WW)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- Baso Gas Valves