Shop All Gas Valves
Baso
Valve 3/8" Man Pilot Valve, 139,870 Btuh, Continuous, Automatic Pilot
Mfr # H19AL-2
Zoro # G7695587
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 140000
- Gas Type Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
- Ignition Type Continuous
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H19AL-2
- Zoro # G7695587
- UPC # 00013263505939
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
BtuH Capacity | 140000 |
Gas Type | Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures |
Ignition Type | Continuous |
Valve Type | Automatic Pilot |
Ambient Temp. Range | 32 Degrees to 150 Degrees F |
Item | Valve 3/8" Man Pilot Valve,139,870 Btuh |
Max. Inlet Pressure | 1/2 psi |
Standards | ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, UL Standard 372 |
Description
Valve 3/8 In.Man Pilot Vlv,139,870 Btuh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Brundage Replacement Bearings, Sealed, 3/4" Shaft Dia. (T2694-1)
- HEATCRAFT REFRIGERATION Fan Blade 30"Dia 26Deg 5/8" Cw 5Bld Fan (22900401)
- L.B. WHITE Ignition Wire (120-21826)
- GOODMAN 20171701 Drain Trap (20171701)
- BASO H17Cb-3C Pilot Valve 125;000 (H17CB-3C)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- HONEYWELL 50027910-001 Differential (50027910-0)
- Baso Gas Valves