Shop All Pilot and Ignitor Components
Baso
Pilot Burner, Natural Gas, Standing Pilot, Natural Gas Inlet
Mfr # J992DXA-7221
Zoro # G7468102
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Type Standing Pilot
- Includes Natural Gas Inlet
- For Use With Intermittent Pilot Ignitions (IPI) and Standing Pilot Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # J992DXA-7221
- Zoro # G7468102
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Natural Gas |
Item | Pilot Burner |
Type | Standing Pilot |
Includes | Natural Gas Inlet |
For Use With | Intermittent Pilot Ignitions (IPI) and Standing Pilot Systems |
Description
Plt Burner/Inlt Ftg .021 In.Orf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- DAYTON Downblast Less Drive Package, 11 In (4YU93)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, PVC (0390-0175-0001)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- BASO J999Mya-2H Multi-Mount Pilot (J999MYA-2H)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- HONEYWELL HOME Hot Surface igniter, NG, 120, 2 3/16 in L., Silicon Nitride, Igniters and Harnesses (Q3200U1004)
- Baso Pilot and Ignitor Components