Shop All Pilot and Ignitor Components
Baso
Pilot Burner, Natural Gas, Intermittent Spark, Natural Gas Inlet
Mfr # J999HHW-6221
Zoro # G7467667
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Type Intermittent Spark
- Includes Natural Gas Inlet
- For Use With Intermittent Pilot Ignitions (IPI) and Standing Pilot Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # J999HHW-6221
- Zoro # G7467667
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Natural Gas |
Item | Pilot Burner |
Type | Intermittent Spark |
Includes | Natural Gas Inlet |
For Use With | Intermittent Pilot Ignitions (IPI) and Standing Pilot Systems |
Description
Pilot Burner/Inlet Ftg .021 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC 3713798 230V Coil Replaces (3713798)
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 13 (102-714-030)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 24" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO206)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- BASO J999Mya-2H Multi-Mount Pilot (J999MYA-2H)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- HONEYWELL Honeywell On-Off Primary Control With VPS RM7898A1000, Shutter Drive, Programmable Post-Purge (RM7898A1000)
- Baso Pilot and Ignitor Components