Shop All Pilot and Ignitor Components
Baso
Pilot Burner, 9 Tip Position, Nat/LP, Standing Pilot
Mfr # J999MDA-2
Zoro # G7467859
original price:
$83.84
26% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Nat/LP
- Type Standing Pilot
- Includes LP Inlet Fitting and Necessary Parts for Mounting
- For Use With J10_DDA, J11_DDA (D10 and D11) types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # J999MDA-2
- Zoro # G7467859
- UPC # 00694777095484
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Nat/LP |
Item | Pilot Burner, 9 Tip Position |
Type | Standing Pilot |
Includes | LP Inlet Fitting and Necessary Parts for Mounting |
For Use With | J10_DDA, J11_DDA (D10 and D11) types |
Description
Pilot Burner,9 Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- RUST-OLEUM Gal Prm Wd Conditioner (211774)
- BON TOOL Bon 19-195 Silicone Seam Roller 1-3/4" (19-195)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- BASO J999Mya-2H Multi-Mount Pilot (J999MYA-2H)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- Baso Pilot and Ignitor Components