Shop All Pilot and Ignitor Components
Baso
Pilot Burner, 7 Tip Position, Nat/LP, Standing Pilot
Mfr # J997MDA-2
Zoro # G7467813
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Nat/LP
- Type Standing Pilot
- Includes LP Inlet Fitting and Necessary Parts for Mounting
- For Use With J10_DDA, J11_DDA (D10 and D11) types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # J997MDA-2
- Zoro # G7467813
- UPC # 00645220463688
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Nat/LP |
Item | Pilot Burner, 7 Tip Position |
Type | Standing Pilot |
Includes | LP Inlet Fitting and Necessary Parts for Mounting |
For Use With | J10_DDA, J11_DDA (D10 and D11) types |
Description
Pilot Burner,7 Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- MASTERCOOL Lens, 8205 (85253-E)
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT02)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- BASO J999Mya-2H Multi-Mount Pilot (J999MYA-2H)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- RHEEM Pilot Assembly Replacement Kit (SP21058)
- Baso Pilot and Ignitor Components