Shop All Pilot and Ignitor Components
Baso
Pilot Burner, 5 Tip Position, Nat/LP, Standing Pilot
Mfr # J995MDA-2
Zoro # G7467877
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Nat/LP
- Type Standing Pilot
- Includes LP Inlet Fitting and Necessary Parts for Mounting
- For Use With J10_DDA, J11_DDA (D10 and D11) types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # J995MDA-2
- Zoro # G7467877
- UPC # 00689815178618
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Nat/LP |
Item | Pilot Burner, 5 Tip Position |
Type | Standing Pilot |
Includes | LP Inlet Fitting and Necessary Parts for Mounting |
For Use With | J10_DDA, J11_DDA (D10 and D11) types |
Description
Pilot Burner,5 Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- DAYTON Door Louver, 20-1/8 H, 26-1/4 W, Steel (6WRK2)
- BRAY Butterfly Valve, 120V, 8 in. (70-0201-113DA-536A)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- BASO J999Mya-2H Multi-Mount Pilot (J999MYA-2H)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- WEIL MCLAIN 511330079 Ign Mdl Ut-1107-2 (511330079)
- Baso Pilot and Ignitor Components