Shop All Pilot and Ignitor Components
Baso
Pilot Burner, 3 Tip Position, Nat/LP, Standing Pilot
Mfr # J993MDA-2
Zoro # G7467840
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Nat/LP
- Type Standing Pilot
- Includes LP Inlet Fitting and Necessary Parts for Mounting
- For Use With J10_DDA, J11_DDA (D10 and D11) types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # J993MDA-2
- Zoro # G7467840
- UPC # 00694776928783
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Gas Type | Nat/LP |
Item | Pilot Burner, 3 Tip Position |
Type | Standing Pilot |
Includes | LP Inlet Fitting and Necessary Parts for Mounting |
For Use With | J10_DDA, J11_DDA (D10 and D11) types |
Description
Pilot Burner 3 Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, URE (0338-0125-0001)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- BASO L61Ll-1C Pilot Switch Spdt (L61LL-1C)
- BASO J998Mda-2H Pilot Burner Assembly (J998MDA-2H)
- BASO C661Aha-1C Intermittent Pilot (C661AHA-1C)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- BASO J999Mya-2H Multi-Mount Pilot (J999MYA-2H)
- RHEEM 62-23556-82 Ignitor - Direct (62-23556-8)
- Baso Pilot and Ignitor Components