Shop All Furnace and Heater Parts
Baso
NG, Intermittent Spark
Mfr # Q90AA-1
Zoro # G7467658
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Includes J989EKW-7721 Pilot Burner with NG Inlet and Y75AA-8 Flame Sensor
- Type Intermittent Spark
- For Use With Intermittent Pilot Ignitions (IPI) and Standing Pilot Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # Q90AA-1
- Zoro # G7467658
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Pilot Burner Assembly |
Gas Type | Natural Gas |
Includes | J989EKW-7721 Pilot Burner with NG Inlet and Y75AA-8 Flame Sensor |
Type | Intermittent Spark |
For Use With | Intermittent Pilot Ignitions (IPI) and Standing Pilot Systems |
Description
Pilot Burner/Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Dehumidifier Condensate Pump Kit, Universal can be used with Santa-Fe dehumidifiers (4022220)
- REVCOR Blower Whl, Dia 8 In, Width 2 1/2 In (B800-250HS L)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- KWIKOOL 14" Return Air Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (RA-24)
- BASO Pilot Valve, 3/8", No Interrupter (H17CB-3)
- BASO Natural Gas Pilot Safety Switch (L62AA-5)
- BASO Safety Pilot Valve, 1 in. (H15FA-1)
- BASO Pulse Furnace Replacement Module (BGN891-1C)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- BASO Natural and LP Gas Pilot Safety Switch (L62GB-3)
- REZNOR 195641 Capacitor 4Mfd Mb40040Ed (195641)
- Baso Furnace and Heater Parts