Shop All Gas Valves
Baso
Gas Valve, Natural Gas, Direct Spark to Pilot, 25V, 3 to 6" WC
Mfr # G96HGA-4
Zoro # G7458558
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 190,000
- Coil Volts 25V
- Gas Type Natural Gas
- Ignition Type Direct Spark to Pilot
- Inlet Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baso
- MFR # G96HGA-4
- Zoro # G7458558
- UPC # 00013263588208
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" NPT |
Outlet Size | 1/2" NPT |
Details
BtuH Capacity | 190,000 |
Coil Volts | 25V |
Gas Type | Natural Gas |
Ignition Type | Direct Spark to Pilot |
Valve Type | Automatic |
For Use With | Direct Spark or Hot Surface, Intermittent Pilot Ignition Systems |
Ambient Temp. Range | Nitrile Diaphragm -20 to 175 Degrees F, Silicone Diaphragm -40 to 175 Degrees F |
Item | Gas Valve |
LP Conversion Kit | Yes |
Pressure Setting Range | 3 to 6" WC |
Inlet Pressure Tap | Yes |
Standards | ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, AS 4624 |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve 1/2 In. Redundant 24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN TH (WY-0J3T-8)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 10", PK2 (ALRD10-2PK)
- YELLOW JACKET Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (49137)
- BROAN Nameplate (R99091033)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- ROBERTSHAW Gas Valve (700-886)
- Baso Gas Valves