Shop All Gas Valves
Baso
Gas Valve, Natural Gas, 25VAC, 1" WC, Automatic, 0.4A
Mfr # H91MG-9
Zoro # G7458479
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 505000
- Coil Volts 25VAC
- Gas Type Natural Gas
- Inlet Size 1" NPT
- Outlet Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baso
- MFR # H91MG-9
- Zoro # G7458479
- UPC # 00694776920213
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
BtuH Capacity | 505000 |
Coil Volts | 25VAC |
Gas Type | Natural Gas |
Valve Type | Automatic |
Amps AC | 0.4A |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Gas Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.21, CSA 6.5, AS 4629, UL Standard 429 |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve 1 In. 24V 505,000Btu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01631)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- CARRIER EZ-Flex, Expandable Filter, 20 x 25 (EXPXXFIL0020)
- WHITE-RODGERS F825-0432 Electronic Air Cleaner (F825-0432)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- ERIE Ag13A020 24V On/Off 2 Position (AG13A020)
- Baso Gas Valves