Shop All Gas Valves
Baso
Gas Valve, Natural Gas, 25VAC, 1" WC, Automatic, 0.4A
Mfr # H91MG-8
Zoro # G7458409
original price:
$348.99
16% off
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH Capacity 615000
- Coil Volts 25VAC
- Gas Type Natural Gas
- Inlet Size 1" NPT
- Outlet Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baso
- MFR # H91MG-8
- Zoro # G7458409
- UPC # 00013263507223
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
BtuH Capacity | 615000 |
Coil Volts | 25VAC |
Gas Type | Natural Gas |
Valve Type | Automatic |
Amps AC | 0.4A |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Gas Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.21, CSA 6.5, AS 4629, UL Standard 429 |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve 1 In.25V 1/2 615000 Btuh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- FOSTORIA Contactor 240V 50A, 3P, FES (58027038)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG91)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- ROBERTSHAW Gas Valve, 1/2" NPT with Magnet (1720-007)
- Baso Gas Valves