Shop All Gas Valves
Baso
Gas Valve, Natural Gas, 25VAC, 1" WC, Automatic, 0.3A
Mfr # H91DG-12
Zoro # G7458573
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 240000
- Coil Volts 25VAC
- Gas Type Natural Gas
- Inlet Size 1/2" NPT
- Outlet Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H91DG-12
- Zoro # G7458573
- UPC # 00013263557136
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" NPT |
Outlet Size | 1/2" NPT |
Details
BtuH Capacity | 240000 |
Coil Volts | 25VAC |
Gas Type | Natural Gas |
Valve Type | Automatic |
Amps AC | 0.3A |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Gas Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.21, CSA 6.5, AS 4629, UL Standard 429 |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve 1/2 In. Automatic 25V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Magnetic Heater, 300W, CSA Approved (1190)
- SCOTSMAN Drip Tray, For 56FJ88, Fits Scotsman (A40298-001)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1 HP (7AD12)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- Baso Gas Valves