Shop All Gas Valves
Baso
Gas Valve, Natural Gas, 25VAC, 1" WC, Automatic, 0.3A
Mfr # H91ABG-5
Zoro # G7458497
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 100000
- Coil Volts 25VAC
- Gas Type Natural Gas
- Inlet Size 1/4" NPT
- Outlet Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H91ABG-5
- Zoro # G7458497
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/4" NPT |
Outlet Size | 1/4" NPT |
Details
BtuH Capacity | 100000 |
Coil Volts | 25VAC |
Gas Type | Natural Gas |
Valve Type | Automatic |
Amps AC | 0.3A |
Ambient Temp. Range | -40 Degrees to 140 Degrees F |
Item | Gas Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.21, CSA 6.5, AS 4629, UL Standard 429 |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve 1/4 In. 24V 70,000Btu Ul Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- BROAN Pendant (99110563)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H17Cb-3C Pilot Valve 125;000 (H17CB-3C)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- EMPIRE COMFORT SYSTEMS Gas Valve (R-6101)
- Baso Gas Valves