Shop All Gas Valves
Baso
Gas Valve, Natural Gas, 120VAC, 1" WC, Automatic, 0.08A
Mfr # H91MA-4
Zoro # G7458427
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 505000
- Coil Volts 120VAC
- Gas Type Natural Gas
- Inlet Size 1" NPT
- Outlet Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baso
- MFR # H91MA-4
- Zoro # G7458427
- UPC # 00013263507230
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
BtuH Capacity | 505000 |
Coil Volts | 120VAC |
Gas Type | Natural Gas |
Valve Type | Automatic |
Amps AC | 0.08A |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Gas Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.21, CSA 6.5, AS 4629, UL Standard 429 |
Max. Inlet Pressure | 1/2 psi |
Description
Gas Valve 1 In.120V 1/2 505,000Btuh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (16161.12 6PK)
- ZORO SELECT 10 in Square 2 Cone Ceiling Diffuser, White (4MJU4)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- HOMEWERKS Homewerks VRDAGSN5B Bronze Radiator Steam Valve - 1 in. (435164)
- Baso Gas Valves