Shop All Gas Valves
Baso
Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L
Mfr # H91WG-1C REVB
Zoro # G009198569
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boilers, Commercial Cooking, Commercial Dryer, Generator, Heaters, Wall Furnaces, Water Heaters
- Standards Australian Gas Association, CSA Certified, UL Listed
- Fits Brand Baso
- Features Automatic Open and Close on Electrical Demand Signal, Compatible with Thermostat or other Controlling Device
- Voltage 25V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baso
- MFR # H91WG-1C REVB
- Zoro # G009198569
- Country of Origin United States
- Category Gas Valves
Dimensions
Length | 2 1/2 in |
Width | 1 3/4 in |
Details
For Use With | Boilers, Commercial Cooking, Commercial Dryer, Generator, Heaters, Wall Furnaces, Water Heaters |
Item | Gas Valve |
Standards | Australian Gas Association, CSA Certified, UL Listed |
Fits Brand | Baso |
Features | Automatic Open and Close on Electrical Demand Signal, Compatible with Thermostat or other Controlling Device |
Voltage | 25V |
For Use With Mfr. Model Number | H91WG-1C REVB |
Requires | DIN Connector |
Description
Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-636GV-2)
- CARRIER Blower Pulley (KR11AZ712)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- HONEYWELL Vr8200A2124 24V Standing Pilot (VR8200A212)
- Baso Gas Valves