Shop All Gas Valves
Baso
Baso Gas Valve, Natural Gas, 25VAC, 1" WC, Automatic, 0.3A
Mfr # H91EG-7
Zoro # G7449038
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 25VAC
- Gas Type Natural Gas
- Inlet Size 1/2" NPT
- Outlet Size 1/2" NPT
- Valve Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H91EG-7
- Zoro # G7449038
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" NPT |
Outlet Size | 1/2" NPT |
Details
Coil Volts | 25VAC |
Gas Type | Natural Gas |
Valve Type | Automatic |
Amps AC | 0.3A |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Baso Gas Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.21, CSA 6.5, AS 4629, UL Standard 429 |
Max. Inlet Pressure | 1/2 psi |
Description
Baso Gas Valve 1/2 In. 25V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H17Cb-3C Pilot Valve 125;000 (H17CB-3C)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- Baso Gas Valves