Shop All Gas Valves
Baso
Auto Pilot Valve, Natural Gas, 1" WC, Automatic Pilot
Mfr # H15HR-6
Zoro # G7695462
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Ignition Type Pilot
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
- Valve Type Automatic Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H15HR-6
- Zoro # G7695462
- UPC # 00694777089438
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
Gas Type | Natural Gas |
Ignition Type | Pilot |
Valve Type | Automatic Pilot |
Ambient Temp. Range | -30 Degrees to 175 Degrees F |
Item | Auto Pilot Valve |
Pressure Setting Range | 1" WC |
Standards | ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, AS 4620, EN 125, UL Standard 372 |
Max. Inlet Pressure | 1/2 psi |
Description
Valve 3/8 In. Auto Pilot Valve ,Hi Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL R-410A Charged Line Set, 35ft 1/4 x 1/2 (DIY35-1412C)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO H17Cb-3C Pilot Valve 125;000 (H17CB-3C)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- Baso Gas Valves