Shop All Gas Valves
Baso
Auto Pilot Valve, Natural Gas, 1" WC, Automatic Pilot
Mfr # H15AB-3
Zoro # G7695532
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Ignition Type Pilot
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
- Valve Type Automatic Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H15AB-3
- Zoro # G7695532
- UPC # 00013962166912
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
Gas Type | Natural Gas |
Ignition Type | Pilot |
Valve Type | Automatic Pilot |
Ambient Temp. Range | -30 Degrees to 175 Degrees F |
Item | Auto Pilot Valve |
Pressure Setting Range | 1" WC |
Max. Inlet Pressure | 1/2 psi |
Standards | ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, AS 4620, EN 125, UL Standard 372 |
Description
Valve 3/8 In. Auto Plt Vlv-20-300F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- HONEYWELL Tr21 Indoor 20 K Ohm Ntc (TR21)
- ALL-FILTERS 25X25X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (25251.10 6PK)
- SUPCO Thermal Cutoff, 262 deg. F, PK2 (STC6257)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- ROBERTSHAW Gas Valve Combination (700-056)
- Baso Gas Valves