Shop All Gas Valves
Baso
Auto. Pilot Valve, 100percShutoff, Automatic Pilot, 3/8" NPT Inlet Size
Mfr # H43AA-12
Zoro # G7695523
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures
- Ignition Type Pilot
- Inlet Size 3/8" NPT
- Outlet Size 3/8" NPT
- Valve Type Automatic Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baso
- MFR # H43AA-12
- Zoro # G7695523
- UPC # 00013263590744
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/8" NPT |
Outlet Size | 3/8" NPT |
Details
Gas Type | Natural, Liquefied Petroleum (LP) or LP Gas-Air Mixtures |
Ignition Type | Pilot |
Valve Type | Automatic Pilot |
Ambient Temp. Range | 32 Degrees to 175 Degrees F |
Item | Auto. Pilot Valve,100percShutoff |
Max. Inlet Pressure | 1/2 psi |
Standards | ANSI Z21.789, CSA 6.20, UL Standard 372 |
Description
Valve 3/8 In.Auto.Pilot Vlv,100percShutoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Reversing Relay (S1-7670-3071)
- DAYTON Blower, 9 In (2C938)
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- VALLEY CRAFT Garage Louvered Wall Panel, 24"Wx18"H, (F88000A0)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- BASO C161Kkd-1C Direct Spark Ignition (C161KKD-1C)
- BASO H15Dh-3C 3/4" X 3/4" Automatic (H15DH-3C)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- BASO Y70Aa-1C 2-1/2 Oz. Tube Of Gas (Y70AA-1C)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- MAXITROL Rv20Vl-1/4" 1/4" Gas Pressure (RV20VL-1/4)
- Baso Gas Valves