Shop All Current Transformers
Basler Electric
Current Transformer, 0 to 2000A, 0 to 5A
Mfr # CT20 16498
Zoro # G510038286
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 2000A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basler Electric
- MFR # CT20 16498
- Zoro # G510038286
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 2000A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- Basler Electric Current Transformers