Shop All Y & Basket Strainers
Basiks
3/4", Socket, PVC, Y Strainer, PVC, 3/4", FKM, Socket, 150 PSI
Mfr # YS53-075VS-PV
Zoro # G7894737
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-075VS-PV
- Zoro # G7894737
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Details
Item | Y Strainer,PVC,3/4",FKM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,3/4 In.,FKM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307005412)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- BASIKS 3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI (YS53-300EPT-PV)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI (YS53-050EPS-PV)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- LEGEND VALVE 1/2" S-15 BRONZE Y-STRAINER (105-513)
- Basiks Y & Basket Strainers