Shop All Relief Valves
Basiks
Relief/Bckpress Valve, CPVC, 1", Tfm, Dial
Mfr # S-RV100T-CP
Zoro # G0760459
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basiks
- MFR # S-RV100T-CP
- Zoro # G0760459
- Country of Origin United States
- Category Relief Valves
Details
Body Material | PVC |
Item | Relief/Bckpress Valve,CPVC,1",Tfm,Dial |
Description
Relief/Bckpress Valve,CPVC,1 In.,Tfm,Dial
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- DELTA Delta Brevard Robe Hook, Chrome (IAO20836)
- BASIKS Relief/Backpress Valve, PVC, 1/2", Tfm, Dial (S-RV050T-PV)
- WATTS Sb1156F 1/2" Sweat Bronze (SB1156F)
- AQUATROL Adjustable Relief Valve, 2 In, 200 psi (69F1B1M2U1-200)
- HENRY STRAIGHT THRU BRASS THREADED 150PSI 1/2/3/4IN NPT RELIEF VALVE (5240X)
- SLOAN Valve Cn18A Relief Valve Assembly (0314078)
- WATTS Lf70A-F 1/2" 0559129 1/2" Lead (LF70A-F)
- CASH ACME Safety Relief Valve, Bronze, 3/4in, 150 psi (FWL-2)
- Basiks Relief Valves