Shop All Ball Valves
Basiks
Ball Valve, Electric Act, PVC, 3", AC 110V
Mfr # EBTB602PHB-300EPS-PV
Zoro # G7896913
Free Shipping & Returns
$2,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basiks
- MFR # EBTB602PHB-300EPS-PV
- Zoro # G7896913
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Details
Item | Ball Valve,Electric Act,PVC,3",AC 110V |
Description
Ball Valve,Electric Act,PVC,3 In.,AC 110V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P15-402)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-EL)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- BASIKS Ball Valve, Manual, PVC, 1-1/2", EPDM, Socket (BT645-150EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 1", EPDM, Socket (BT645-100EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 1-1/4", EPDM, Socket (BT646-125EPS-PV)
- BASIKS Ball Valve, Manual, CPVC, 3", FKM, Threaded (BT645-300VT-CP)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Socket (BT645-200EPS-PV)
- BASIKS Ball Valve, Electric Act, PVC, 1-1/2, AC24V (EBTB203PHB-150EPS-PV)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- Basiks Ball Valves