Shop All Ball Valves
Basiks
Ball Valve, Electric Act, PVC, 2", DC 24V
Mfr # EBTB294PHB-200EPT-PV
Zoro # G7896688
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # EBTB294PHB-200EPT-PV
- Zoro # G7896688
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Details
Item | Ball Valve,Electric Act,PVC,2",DC 24V |
Description
Ball Valve,Electric Act,PVC,2 In.,DC 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 6mm Compression Brass Sleeve 50PK (0124 06 00)
- GROHE Universal Mounting Set Starlight Chrome (45444000)
- JONES STEPHENS Water Meter Key, 5/8" x 60" (M25560)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (439168)
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- BASIKS Ball Valve, Electric Act, PVC, 3", AC 110V (EBTB602PHB-300EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 1-1/2", EPDM, Socket (BT645-150EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 1-1/4", EPDM, Socket (BT646-125EPS-PV)
- BASIKS Ball Valve, Manual, CPVC, 2", EPDM, Socket (BT646-200EPS-CP)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Threaded (BT645-200EPT-PV)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- Basiks Valves