Shop All Ball Valves
Basiks
Ball Valve, Electric Act, PVC, 2", AC 110V
Mfr # EBTB202PHB-200VS-PV
Zoro # G7897823
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # EBTB202PHB-200VS-PV
- Zoro # G7897823
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Details
Item | Ball Valve,Electric Act,PVC,2",AC 110V |
Description
Ball Valve,Electric Act,PVC,2 In.,AC 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 3.266", 3.562" (TBC350)
- SLOAN Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers (V500AA 1 1/4 X 9)
- LEGEND VALVE 2" COPPER CAP (450-488)
- HONEYWELL Ds06-100-Dut-Lf 1/2" Ds06 (DS06-100-D)
- BASIKS Ball Valve, Electric Act, PVC, 1", AC 24V (EBTB203PHB-100EPS-PV)
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- BASIKS Ball Valve, Manual, PVC, 1-1/2", EPDM, Socket (BT645-150EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 1", EPDM, Socket (BT645-100EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Socket (BT645-200EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 3/4", EPDM, Thread (BT646-075EPT-PV)
- CHICAGO VALVES AND CONTROLS 1/4", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666XGGSW002)
- Basiks Ball Valves